DESCRIPTION

  • 2 1/2" mouth opening
  • 4"
  • Aluminum
  • Commercial or residential
  • Easy to install
  • For venting bathroom fans

Lambro Industries Reg Hood Aluminum

L544

Diameter:

SPECIFICATIONS

Color Finish
White
Diameter
4 in
Height
3 in
Length
50 ft
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY