DESCRIPTION

  • 10"
  • Aluminum
  • Commercial or residential
  • Easy to install
  • Fits duct up to 7" round
  • Includes damper and screen

Lambro Industries Roof Cap With Damper & Screen

LAM116

Material:

SPECIFICATIONS

Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY