DESCRIPTION

  • 6"
  • Aluminum
  • Commercial or residential
  • Connects to 6" round pipe
  • Easy to install
  • For venting appliances and bathroom fans

Lambro Industries Round Wall Cap W/DAMP Aluminum

L346

Diameter:

SPECIFICATIONS

Diameter
6 in
Duct Shape
Round
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY