1-1/8 x 7.5 in. Alloy Steel Stud with Double Hex Nut

You last purchased this on
 
Lamons Gasket

1-1/8 x 7.5 in. Alloy Steel Stud with Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

1-1/8 x 7.5 in. Alloy Steel Stud with Double Hex Nut

  • Fast #
  • Part #B7SDHN118712
  • Item #501358
  • Manufacturer Part #112U750RST7/W2N
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-93 Grade B7
Application:
Residential
Drive Type:
Hex
Grade:
B7
Length:
7-1/2 in
Material:
Alloy Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
1-1/8 in
Thread Length:
7-1/2