DESCRIPTION

Lamons Gasket 1/2 in. B7 Stud with 2-Hex Nut

B7SDHND

Length:

SPECIFICATIONS

ASME Specifications
ASME B16.5
Diameter
1/2 in
Length
2-3/4 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY