DESCRIPTION

Lamons Gasket 1 in. B7 Stud with 2-Hex Nut

B7SDHNGV

Length:

SPECIFICATIONS

ASME Specifications
ASME B16.5
Diameter
1 in
Length
6-1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY