10 in. 150# 304 Stainless Steel Gasket

You last purchased this on
 
Power Dynamics

SpiraSeal® Styles 10 in. 150# 304 Stainless Steel Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Dynamics

SpiraSeal® Styles 10 in. 150# 304 Stainless Steel Gasket

  • Fast #
  • Part #LSCSCB100BSC10
  • Item #2937760
  • Manufacturer Part #SCSCB100BSC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
  • Variable density
  • Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
  • Yellow color code
  • Low winding pressure and thick soft fillers are used for low pressure applications
  • 10 in nominal pipe size
  • Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
  • Fabricated
  • For schedule 10 pipe and slip-on/threaded/welding neck flange
  • Pressure class 150#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.47, ASME B16.5
Collection:
SpiraSeal® Styles
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
10-14/25 in
Diameter - Outside:
13-19/50 in
Fits Pipe Size:
10 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Mineral, Stainless Steel
Material Type:
304, Graphite
Maximum Temperature:
850
Minimum Temperature:
325
NSF Certified:
No
Pressure Class:
150#
Schedule Class:
10S
Thickness:
0.131 in
UL Listed:
No