Lamons Gasket

10 in. 600# Rubber Ring Gasket

Part #LC4412100HRF  |  Manufacturer Part #C4412100HRF

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM F-38B, ASTM F-37A, ASTM F-36J, ASTM F-152, ASTM F-146, ASTM F-104, ASTM D-149]

Application: [Sealing, Chemical Resistance]

Clean Bagged: No

Color Finish: Blue

Diameter: 10 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: [Aramid Fiber, Inorganic Fibers, Rubber]

Material Type: Nitrile

Maximum Pressure: 2000 psi

Maximum Temperature: 450

NSF Certified: No

Pressure Class: 600#

UL Listed: No