DESCRIPTION

Lamons Gasket 1/2 in. 150# 304 Stainless Steel Spiral Wound Gasket

LSCSCB005ISCD

Manufacturer Part #: SCSCB005ISC

Diameter:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME B16.20
Clean Bagged
No
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No
Pressure Class
150#
UL Listed
No

Print