Lamons Gasket

1/2 in. 1500# Stainless Steel Spiral Gasket

Part #LSCSMB005LSM  |  Manufacturer Part #SCSMB005LSM

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B16.5, ASME B16.20, ASME B16.47]

Clean Bagged: No

Color Finish: Blue

Diameter: 1/2 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 14/25 in

NSF Certified: No

Pressure Class: 1500#

UL Listed: No