DESCRIPTION

Lamons Gasket 150# Stainless Steel Flexible Graphite Gasket

LSCSCB0BSC

Manufacturer Part #: SCSCB005BSC

Diameter:

SPECIFICATIONS

Diameter
1/2 in
End Connection 1
Gasket
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No
Pressure Class
150#
UL Listed
No

Print

DOCUMENTS