DESCRIPTION

Lamons Gasket SpiraSeal® Styles 304L Stainless Steel Flexible Graphite IR Gasket

LSCSCB020ISC

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B16.20
Application
Waterworks
Collection
SpiraSeal® Styles
Diameter
2 in
Inside Diameter
2 in
Material
Stainless Steel
Material Type
304L

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY