3/4 x 3.5 in. Alloy Steel Stud with Double Hex Nut

You last purchased this on
 
Lamons Gasket

3/4 x 3.5 in. Alloy Steel Stud with Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

3/4 x 3.5 in. Alloy Steel Stud with Double Hex Nut

  • Fast #
  • Part #BB7SDHNFN
  • Item #861780
  • Manufacturer Part #75C350RST7/W2N
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-93 Grade B7
Application:
Residential
Drive Type:
Hex
Grade:
B7
Length:
3-1/2 in
Material:
Alloy Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
3/4 in
Thread Length:
3-1/2