3/4 x 4-3/4 in. Black B7 Stud With 2H Nuts

You last purchased this on
 
Lamons Gasket

3/4 x 4-3/4 in. Black B7 Stud With 2H Nuts

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

3/4 x 4-3/4 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNF434
  • Item #174550
  • Manufacturer Part #P75C475S27
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Grade:
B7
Length:
4-3/4 in
Material:
Alloy Steel, Carbon Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
3/4 in
Thread Length:
4-3/4