4 in. 600# 304L Stainless Steel and Flexible Graphite IR Gasket

You last purchased this on
 
Lamons Gasket

SpiraSeal® Styles 4 in. 600# 304L Stainless Steel and Flexible Graphite IR Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

SpiraSeal® Styles 4 in. 600# 304L Stainless Steel and Flexible Graphite IR Gasket

  • Fast #
  • Part #LSCSCB040HSCP
  • Item #2253886
  • Manufacturer Part #SCSCB040HSC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They can be used against virtually any corrosive medium dependent upon the choice of the metal and filler/facing material
  • Variable density
  • Semi-metallic gaskets are designed to feature soft, pliable sealing materials - which enhance the tightness of the assembly with lower overall load requirements when compared to full metallic gaskets
  • Yellow color code
  • Low winding pressure and thick soft fillers are used for low pressure applications
  • 4 in nominal pipe size
  • Spiral wound gaskets are manufactured by alternately winding strips of metal and soft fillers on the outer edge of winding mandrels that determine the inside dimensions of the wound component
  • Fabricated
  • For schedule 40 pipe and welding neck flange
  • Pressure class 600#
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.47, ASME B16.5, ASME B36.19M
Collection:
SpiraSeal® Styles
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
4-1/25 in
Diameter - Outside:
7-63/100 in
Fits Pipe Size:
4 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Mineral, Stainless Steel
Material Type:
304, Graphite
Maximum Temperature:
850
Minimum Temperature:
325
NSF Certified:
No
Pressure Class:
600#
Schedule Class:
40
Thickness:
0.131 in
UL Listed:
No