4 in. Fiber Flat Face Remote Reader Gasket

You last purchased this on
 
Lamons Gasket

4 in. Fiber Flat Face Remote Reader Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

4 in. Fiber Flat Face Remote Reader Gasket

  • Fast #
  • Part #LC077090
  • Item #4253073
  • Manufacturer Part #C-077090
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Outside:
4 in
Fitting Type:
Gasket
Flange Type:
Flat Face
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fiber, Rubber
Material Type:
Nitrile
NSF Certified:
No
Thickness:
1/8 in
UL Listed:
No