8-13/100 in. 900# 304 Stainless Steel Spiral Wound Gasket

You last purchased this on
 
Lamons Gasket

SpiraSeal® Styles 8-13/100 in. 900# 304 Stainless Steel Spiral Wound Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

SpiraSeal® Styles 8-13/100 in. 900# 304 Stainless Steel Spiral Wound Gasket

  • Fast #
  • Part #LSCSCB040JSCP
  • Item #1923700
  • Manufacturer Part #SCSCB040JSC
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.47, ASME B16.5
Collection:
SpiraSeal® Styles
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
4-1/25 in
Diameter - Outside:
8-13/100 in
Fits Pipe Size:
4 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Mineral, Stainless Steel
Material Type:
304, Graphite
NSF Certified:
No
Pressure Class:
900#
Schedule Class:
40
Thickness:
0.131 in
UL Listed:
No