6 in. 900# 304 Stainless Steel Gasket
6 in. 900# 304 Stainless Steel Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Type:
- LSCSCB060JSCU
- UL Listed:
- No