• Cart

DESCRIPTION

Lamons Gasket 600# Spiral Wound Gasket

LSQAOX0IGDBG

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B16.20
CARB OTC LEED Compliant
No
Diameter
1 in
GSA Approved
No
IAPMO Listed
No
Material
Carbon Steel, Nickel Alloy
NSF Certified
No
Pressure Class
600#
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY