DESCRIPTION

Lamons Gasket 600# Flexible Graphite and Stainless Steel Gasket

LSCSIBISI

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Clean Bagged
No
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Graphite, Stainless Steel
Material Type
316
NSF Certified
No
Pressure Class
600#
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY