DPD3 Chlorine Reagent Tablets 1000/pk
DPD3 Chlorine Reagent Tablets 1000/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 10 mL samples
- Stable reagent with long shelf life
Specifications
- Brand Model Compatibility:
- LaMotte SMART, 1200 series and DC1500 Tablet Reagent Colorimeters
- EPA Compliant:
- No
- Package Quantity:
- Pack of 1000
- Product Type:
- DPD3 Tablet
- Weight:
- 1 lb