DPD4 Total Chlorine Reagent Tablets 250/pk

You last purchased this on
 
Lamotte

DPD4 Total Chlorine Reagent Tablets 250/pk

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamotte

DPD4 Total Chlorine Reagent Tablets 250/pk

  • Fast #
  • Part #L6906AK
  • Item #4936178
  • Manufacturer Part #6906A-K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with 10 mL samples
  • Stable reagent with long shelf life
  • Requires Certification

Specifications

Brand Model Compatibility:
LaMotte SMART, 1200 series and DC1500 Tablet Reagent Colorimeters
EPA Compliant:
No
Package Quantity:
Pack of 250
Product Type:
DPD4 Tablet
Weight:
1/10 lb