Free and Total Chlorine Test Kit
Free and Total Chlorine Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes tablet reagent for 50 tests
- Sample size 5 mL
- Test free, total and combined chlorine with this comparator
Documents
Specifications
- EPA Compliant:
- No
- Material:
- Chlorine
- Product Type:
- Free and Total Chlorine Test Kit
- Size:
- 5 mL
- Weight:
- 1 lb