LR44 Battery Chlorine Pocket Tester Kit
LR44 Battery Chlorine Pocket Tester Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Readings not affected by sample color
- Meter is waterproof and changing probe tips is easy
- Measure total chlorine, pH and ORP
- Tracers for each individual parameter only are also available
- Kit includes the meter, interchangeable sensors for chlorine, pH and ORP plus reagent for 50 total chlorine tests
- Automatic shut-off conserves battery life and low battery indicator warns you when power is low
Specifications
- Application:
- Water Treatment
- Automatic Shut-Off:
- Yes
- Battery Size:
- LR44
- CE Approved:
- No
- EPA Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Test Kit
- UL Listed:
- No
- Weight:
- 3 lb