Hyvo™ 32-3/4 in. 225W 3-Light Integrated LED 3-Ring Pendant in Brushed Nickel

Part #KK83669  |  Item #7174610

$1,829.99 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Integrated LED

Collection: Hyvo™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 32-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Matte White

Height: 108-1/2 in

Installation Type: Ceiling Mount

Lighting Direction: Ambient Lighting

Lighting Style: [Modern, Contemporary]

Lumens: 5555

Lumens per Watt LPW : 198.39

Material: [Steel, Acrylic]

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Watts: 225

Weight: 19.39