10 gpm Sediment Filter with Sediment Cart
10 gpm Sediment Filter with Sediment Cart
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sediment filter cartridges will trap sand, dirt, silt, algae and most visible suspended material
- Clear-Flow water filter cartridges have been designed for potable water
- Used spanner wrench (SW-2) mounted with u-shaped bracket (UB-1)
- Filtration applications to afford you cleaner, clearer, better-tasting water
Specifications
- Depth:
- 5 in
- Flow Rate:
- 10 gpm
- Height:
- 12-1/2 in
- Pressure Class:
- 125#
- Width:
- 5 in