230V Chemical Feed Pump
100 Series 230V Chemical Feed Pump
Product Details
Product Details
Specifications
- Collection:
- 100 Series
- Connection Size:
- 1/2
- Depth:
- 9-3/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 15 gpd
- Height:
- 8-3/4 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 8 lb
- Width:
- 9-3/4 in