DESCRIPTION

  • Child resistant closure deters accidental entry
  • Storage tank for chemical solutions
  • Used with chemical feed pumps for treatment on low pH, or bacteria disinfection

Lancaster Pump 18 x 33 in. Storage Tank

LST35

Brand Model Compatibility:

Chemical Feed Pump, MM2

SPECIFICATIONS

Brand Model Compatibility
Chemical Feed Pump, MM2
Color Finish
Blue
Depth
18 in
Diameter
18 in
Height
33 in
Material
Plastic
Material Type
Polyethylene
Width
18 in

Starting at
$127.4
EACH
  • QUANTITY