DESCRIPTION

  • Factory set prefill brine
  • Features 32,000 grain softening capacity for hardness removal and up to 10 ppm of iron
  • Features a Lancaster designed state of the art control valve to meet family needs and lower operating costs
  • Fully programmable regeneration cycle sequence, cycle times, and advanced diagnostics
  • Modular design is easy to service and maintain
  • Plated tank technology
  • Scrolling text display on dot matrix screen, contractor contact screen, multiple color specific screen backlighting, monitors water consumption, water flow rates, gallons since last regeneration, days between regeneration, total regeneration since startup
  • Uses 30% less water and salt per regeneration
  • Water usage efficiency rated at 98%

Lancaster Pump X-Factor Series 32 M Water Softener with Bypass

L7FESLX32B

Flow Rate:

17 gpm

SPECIFICATIONS

Collection
X-Factor Series
Flow Rate
17 gpm
Pressure Class
100#

Starting at
$1181.66
EACH
  • QUANTITY