3/4 x 10 in. Clear Filter Housing Kit
3/4 x 10 in. Clear Filter Housing Kit
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential, Commercial
- CE Approved:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Blue
- Depth:
- 2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Female
- Flow Rate:
- 8 gpm
- Height:
- 10 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Elastomer
- Maximum Temperature:
- 113
- NSF Certified:
- No
- Pressure - Maximum:
- 120 psi
- Pressure Class:
- 120#
- Size:
- 10 in
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 2 in