DESCRIPTION

  • Economically priced
  • String-wound design reduces fine sediment

Lancaster Pump 50-Micron Sediment Filter

L155214

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Lancaster Pump 7-200
Color Finish
Blue, White
Depth
2-1/2 in
Diameter
2-1/2 in
Height
9-7/8 in
Material
Plastic
Material Type
Polypropylene
Pressure Class
125#
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY