DESCRIPTION

  • Factory set prefill brine
  • Features 1 cu ft electronic backwashing chemical free hydrogen sulfide and iron filter
  • Features a Lancaster designed state of the art control valve to meet family needs and lower operating costs
  • Fully programmable regeneration cycle sequence, cycle times, and advanced diagnostics
  • Modular design is easy to service and maintain
  • Plated tank technology
  • Scrolling text display on dot matrix screen, contractor contact screen, multiple color specific screen backlighting, monitors water consumption, water flow rates, gallons since last regeneration, days between regeneration, total regeneration since startup
  • Uses 30% less water and salt per regeneration
  • Water usage efficiency rated at 98%

Lancaster Pump Aeration Filter

L7LXCTAIR1B

Diameter:

SPECIFICATIONS

Diameter
10 in
Flow Rate
5 gpm
Height
54 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY