DESCRIPTION

  • 32,000 grain capacity, two-tank water softener, with 1 cf of resin, is designed to remove hardness and Iron
  • Backwash rates on the Ironsoft are a fraction of the requirements of ordinary iron filters, which allows the use of the Ironsoft on relatively poor producing wells
  • The mechanical control valve allows the dealer to precisely predict the use and installation of the proper system to achieve the desired results for the home

Lancaster Pump Iron Softener with Bypass

L7FES32B

Capacity:

SPECIFICATIONS

Capacity
1 cu ft
Flow Rate
10 gpm
Material
Iron
Pressure Class
100#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY