DESCRIPTION

  • Ballast displays lamp on, lamp life remaining, ballast total running days, lamp replacement reminder, and lamp failure
  • Features 9 gpm ultra-violet purifier to neutralize harmful bacteria
  • Made in the USA
  • Ultra violet purifier is built to last with a high intensity ultra violet blub and quartz camber technology

Lancaster Pump Halo™ Ultra Violet Water Purifier

L7LWTUV009

Flow Rate:

9 gpm

SPECIFICATIONS

Collection
Halo™
Depth
3-1/2 in
End Connection 1
MNPT
Fitting Size 1
1 in
Flow Rate
9 gpm
Height
17-19/50 in
Maximum Pressure
125 psi
Size
1 in
Width
8-1/5 in

Starting at
$542.8
EACH
  • QUANTITY