DESCRIPTION

  • Factory set prefill brine
  • Features 45,000 grain/1.5 cu ft softening capacity with high quality resin
  • Features a Lancaster designed state of the art control valve to meet family needs and lower operating costs
  • Fully programmable regeneration cycle sequence, cycle times, and advanced diagnostics
  • Modular design is easy to service and maintain
  • Plated tank technology
  • Scrolling text display on dot matrix screen, contractor contact screen, multiple color specific screen backlighting, monitors water consumption, water flow rates, gallons since last regeneration, days between regeneration, total regeneration since startup
  • Uses 30% less water and salt per regeneration
  • Water usage efficiency rated at 98%

Lancaster Pump Water Softener with Bypass

L7LX150B

Capacity:

SPECIFICATIONS

Capacity
1.5 cu ft
Flow Rate
16 gpm
Pressure Class
100#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY