17-18/25 in. Ultra Violet Bulb for Lancaster Pump LBR-12 Pump
17-18/25 in. Ultra Violet Bulb for Lancaster Pump LBR-12 Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lamp # GPH450TSL/4
- Replace yearly for maximum treatment
- Use with quartz sleeve 7-12
- Part for 7-LUV-7E, 7ES, 10E, 10R, LBR-12, Ultraviolet water purifiers
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- LBR-12, LUV-7E, LUV-7ES, LUV-10E
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Clear
- Contaminant Removal:
- Bacteria
- Depth:
- 3/4 in
- Filtering Material:
- Yes
- Height:
- 18 in
- Length:
- 18 in
- Material:
- Ceramic, Glass
- Maximum Temperature:
- 104
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 110/240V
- Watts:
- 24 W
- Weight:
- 0.5 lb
- Width:
- 3/4 in