10 in. Plastic 8 gpm Melt Blown Polypropylene Filter Cartridge for Atlas 210-H-75SS-B-KIT, 210-H-75SS-C-KIT
10 in. Plastic 8 gpm Melt Blown Polypropylene Filter Cartridge for Atlas 210-H-75SS-B-KIT, 210-H-75SS-C-KIT
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Atlas 210-H-75SS-B-KIT, 210-H-75SS-C-KIT
- CE Approved:
- No
- Cartridge Type:
- Melt Blown Polypropylene Filter Cartridge
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- Filtering Material:
- Yes
- Flow Rate:
- 8 gpm
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Size:
- 10 in
- UL Listed:
- No
- Weight:
- 1 lb