5 gpm Neutralizer with Bypass
5 gpm Neutralizer with Bypass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rates that won’t disrupt household water pressure
- Simple and easy to operate with high efficiency design
- High quality components and durability results in longer life
- The 1 cf up-feed acid neutralizer protects pipes, faucets, water heaters, boilers and all appliances requiring the use of water
Documents
Specifications
- Application:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Natural
- Contaminant Removal:
- PH Neutralizer
- Depth:
- 18-1/2 in
- Diameter:
- 10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male
- Flow Rate:
- 5 gpm
- Height:
- 54 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Size:
- 1 cu ft
- UL Listed:
- No
- Weight:
- 129 lb
- Width:
- 18-1/2 in