10 in. Clear Filter Housing Kit, 1 in. NPT
Clear-Flo BIG 10 in. Clear Filter Housing Kit, 1 in. NPT
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Atlas
- Collection:
- Clear-Flo BIG
- Color Finish Name:
- Clear, Blue
- Connection Size:
- 1
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 18 gpm
- Height:
- 10 in
- Material:
- Plastic
- Maximum Temperature:
- 113
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Width:
- 4 in