1 in. Water Softener with Bypass
Heritage 1 in. Water Softener with Bypass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to program- simply set timer and days between regeneration
- Family members will all experience the improvements to treated water after installation
- Regeneration occurs at 2:00 AM on each day set by a skipper tab
- 32,000 grain capacity, with 1 cubic foot of resin, two-tank water softener
- Simplified design has low maintenance and low operating costs built into the system
Specifications
- Application:
- Residential
- CE Approved:
- No
- Capacity:
- 1 cu ft
- Collection:
- Heritage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Contaminant Removal:
- Hardness
- Diameter:
- 10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male
- Flow Rate:
- 10 gpm
- Height:
- 53 in
- Length:
- 16-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Size:
- 1 cu ft
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 94 lb
- Width:
- 18-1/2 in