10 gpm Grain Softener with Bypass
Pacesetter 10 gpm Grain Softener with Bypass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simplified design has low maintenance and low operating costs built into the system
- Designed for years of trouble-free service
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Pacesetter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Contaminant Removal:
- Hardness
- Diameter:
- 10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male
- Flow Rate:
- 10 gpm
- Height:
- 56 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Size:
- 1 cu ft
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 95 lb
- Width:
- 18-1/2 in