12 in. 2 cf Neutralizer with Bypass
Pacesetter 12 in. 2 cf Neutralizer with Bypass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrects low pH water which in turn protects your entire plumbing system
Documents
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Pacesetter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Natural
- Contaminant Removal:
- PH Neutralizer
- Depth:
- 18-1/2 in
- Diameter:
- 13 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male
- Flow Rate:
- 7 gpm
- Height:
- 58 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Size:
- 2 cu ft
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 233 lb
- Width:
- 18-1/2 in