Quartz Sleeve for Lancaster Pump 7-LWT-UV007 Purifier
Quartz Sleeve for Lancaster Pump 7-LWT-UV007 Purifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 7-LWT-UV007, 7-LWT-UV009 Purifier
- CE Approved:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 113189/125000 in
- Filtering Material:
- Yes
- Fits Model:
- 7-LWT-UV007, 7-LWT-UV009
- Length:
- 13-11/100 in
- Material:
- Stone
- Material Type:
- Quartz
- Maximum Temperature:
- 104
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.5 lb