Spanner Wrench for Filter Housing in White
Spanner Wrench for Filter Housing in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See clear flow filters 7-200, 7-210, 7-400, 7-410
- Used to remove sump on filter housings
- Not used to tighten, hand tighten only
- Part for 3/4" in-line filter housing
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 7-200, 7-210
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Filtering Material:
- No
- Height:
- 6 in
- Length:
- 14 in
- Material:
- Plastic
- NSF Certified:
- No
- Tool Type:
- Spanner Wrench
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 6 in