2 CF Electric Neutralizer with Bypass
X-Factor Series 2 CF Electric Neutralizer with Bypass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brings whole house filtration to a whole new level of quality and convenience
- Three selectable pre-programmed backwash cycle options
- Features 2 cu ft electronic backwashing acid neutralizer for PH correction
- Modular design is easy to service and maintain
- LCD screen
Specifications
- Application:
- Residential
- CE Approved:
- No
- Capacity:
- 2 cu ft
- Collection:
- X-Factor Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Natural
- Contaminant Removal:
- PH Neutralizer
- Depth:
- 18-1/2 in
- Diameter:
- 13 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Male
- Flow Rate:
- 7 gpm
- Height:
- 58 in
- Length:
- 16-1/4 in
- Material:
- Plastic, Fiberglass
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Product Type:
- Neutralizer Kit
- Type:
- L7LETDBAN2B
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 235 lb
- Width:
- 18-1/2 in