X-Factor Series 2 cf Water Softener

Part #L7LXDCATS200B  |  Item #7198358  |  Manufacturer Part #7-LXDCATS-200B

$1,758.73 EACH

Capacity:

2 cu ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CE Approved: No

Capacity: 2 cu ft

Collection: X-Factor Series

Color Finish: Black

Color Finish Category: Blacks

Contaminant Removal: [Hardness, Chlorine, Chloramine, Taste, Odor]

Depth: 18-1/2 in

Diameter: 13 in

End Connection 1: MNPT

End Connections: MNPT

Filtering Material: Yes

Fits Pipe Size: 1 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Male

Flow Rate: 10 gpm

Height: 67 in

Length: 16-1/4 in

Material: [Fiberglass, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 100

NSF Certified: No

Pipe Tubing Size: 1 in

Pressure Class: 150#

Size: 1 cu ft

UL Listed: No

Volts: 115V

Weight: 186

Width: 18-1/2 in