48000 18 gpm Water Softener
X-Factor Series 48000 18 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dot matrix display
- Scrolling text display
- Factory-set pre-fill brine
- Display and keypad backlight illumination
- Water drop flow indicator
- Contractor service call reminder
- Additional user display choices during normal service
- Contractor contact screens
- Battery back-up with up to 8 hours power carry-over
- Easy-access front panel settings
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- X-Factor Series
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Depth:
- 17 in
- Diameter:
- 12 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 18 gpm
- Height:
- 36 in
- Length:
- 15 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Size:
- 2 cu ft
- Volts:
- 115V
- Weight:
- 165 lb
- Width:
- 18-1/2 in