1 cf 5 gpm Fiberglass and Plastic Water Softener or Neutralizer
X-Factor Series 1 cf 5 gpm Fiberglass and Plastic Water Softener or Neutralizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom control stores all system configuration and operating data, even in the event of a power outage
- Fully adjustable regeneration cycle minimized usage of salt and water
- Access port on the top of the tank allows the addition or removal of media without removing the control valve
- 32,000 grain maximum capacity with 1 cubic foot of resin
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- X-Factor Series
- Connection Type:
- MPT
- Contaminant Removal:
- Chlorine, Hardness
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 5 gpm
- Height:
- 74 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Size:
- 1 cu ft
- Volts:
- 115V
- Weight:
- 129.5 lb
- Width:
- 18-1/2 in