12 x 4 in. Speedi Boot Hanger

You last purchased this on
 
Lance-Larkin

Speedi-Boot™ 12 x 4 in. Speedi Boot Hanger

This product requires certification to purchase.
You last purchased this on
 
Lance-Larkin

Speedi-Boot™ 12 x 4 in. Speedi Boot Hanger

  • Fast #
  • Part #LSBH412
  • Item #2175428
  • Manufacturer Part #SBH412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
Speedi-Boot™
Depth:
8 in
Gauge (metal):
23 ga
Height:
4 in
Length:
12 in
Material:
Steel
Width:
4 in