• Cart

DESCRIPTION

Lance Valves Stainless Steel Auto Drain Valve

L2201411

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY